Combination Wrench, Metric, 22mm Size

WESTWARD| Zoro #: G0658271| Mfr #: 5MR17

$25.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12Material: Chrome Vanadium SteelSize: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658271 Mfr #: 5MR17
Number of Points: 12Material: Chrome Vanadium Steel
Size: 22mmAnti-Slip Design: No
Head Angle: 15 DegreesSAE or Metric: Metric
Item: Combination WrenchFinish: Satin
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Overall Length: 11-39/64"Country of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 22mm, 12, Overall Length 11-39/64 In., Finish Satin, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews