Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, Metric, 24mm Size (Discontinued)
Mfr # 3XU37
Zoro # G1423597
This Product is Discontinued
Key Features
- Overall Length 13-19/64"
- Size 24mm
- Material Alloy Steel
- Finish Full Polish
- SAE or Metric Metric