KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, Metric, 25mm Size

WESTWARD| Zoro #: G1885283| Mfr #: 3XU38

$18.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 13-49/64"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885283 Mfr #: 3XU38
SAE or Metric: MetricOverall Length: 13-49/64"
Anti-Slip Design: NoFinish: Full Polish
Number of Points: 12Item: Combination Wrench
Size: 25mmOffset: 15 Degrees
Head Angle: 15 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Combination Wrench Item, Metric, Size 25mm, 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 13-49/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews