KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, Metric, 25mm Size

WESTWARD| Zoro #: G2454812| Mfr #: 5MR20

$30.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 13-15/32"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454812 Mfr #: 5MR20
SAE or Metric: MetricOverall Length: 13-15/32"
Anti-Slip Design: NoFinish: Satin
Number of Points: 12Item: Combination Wrench
Size: 25mmOffset: 15 Degrees
Head Angle: 15 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Combination Wrench Item, Metric, Size 25mm, 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 13-15/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Reviews