Combination Wrench, Metric, 27mm Size

WESTWARD| Zoro #: G0703595| Mfr #: 3XU40

$35.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12Material: Chrome Vanadium SteelSize: 27mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703595 Mfr #: 3XU40
Number of Points: 12Material: Chrome Vanadium Steel
Size: 27mmAnti-Slip Design: No
Head Angle: 15 DegreesSAE or Metric: Metric
Item: Combination WrenchFinish: Full Polish
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Overall Length: 14-51/64"Country of Origin (subject to change): China

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 27mm, 12, Overall Length 14-51/64 In., Finish Full Polish, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews