Combination Wrench, Metric, 32mm Size

WESTWARD| Zoro #: G1084937| Mfr #: 5MR25

$51.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 16-59/64"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084937 Mfr #: 5MR25
SAE or Metric: MetricOverall Length: 16-59/64"
Anti-Slip Design: NoFinish: Satin
Number of Points: 12Item: Combination Wrench
Size: 32mmOffset: 15 Degrees
Head Angle: 15 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Combination Wrench Item, Metric, Size 32mm, 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 16-59/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Reviews