PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Combination Wrench, Metric, 8mm Size

WESTWARD| Zoro #: G0594754| Mfr #: 5MR27

$4.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-13/32"Anti-Slip Design: NoFinish: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0594754 Mfr #: 5MR27
Overall Length: 4-13/32"Anti-Slip Design: No
Finish: SatinMaterial: Chrome Vanadium Steel
Item: Combination WrenchSize: 8mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: Metric
Head Angle: 15 DegreesNumber of Points: 12
Offset: 15 DegreesCountry of Origin (subject to change): Taiwan, Province of China

Description

Combination Wrench Item, Metric, Size 8mm, 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 4-13/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Reviews