Combination Wrench, Metric, 8mm Size

WESTWARD| Zoro #: G0250065| Mfr #: 5MR61

$5.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 4-13/32"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250065 Mfr #: 5MR61
SAE or Metric: MetricOverall Length: 4-13/32"
Anti-Slip Design: NoFinish: Satin
Number of Points: 12Item: Ratchet Action Combination Wrench
Size: 8mmOffset: 15 Degrees
Head Angle: 15 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 8mm, 12, Overall Length 4-13/32 In., Finish Satin, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews