HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Combination Wrench, Metric, 9mm Size

WESTWARD| Zoro #: G2476634| Mfr #: 5MR28

$5.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476634 Mfr #: 5MR28
Offset: 15 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Chrome Vanadium SteelAnti-Slip Design: No
Overall Length: 4-27/32"Number of Points: 12
Finish: SatinItem: Combination Wrench
Size: 9mmHead Angle: 15 Degrees
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China

Description

Combination Wrench Item, Metric, Size 9mm, 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 4-27/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Reviews