KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 1-13/16in Size

WESTWARD| Zoro #: G1322483| Mfr #: 1EYG1

$89.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 24"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322483 Mfr #: 1EYG1
SAE or Metric: SAEOverall Length: 24"
Anti-Slip Design: NoFinish: Satin
Number of Points: 12Item: Combination Wrench
Size: 1-13/16"Offset: 15 Degrees
Head Angle: 0 DegreesMaterial: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Combination Wrench Item, SAE, Size 1-13/16 In., 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 24 In., Offset 15 Degrees , Head Angle 0 Degrees , Alloy Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews