Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combination Wrench, SAE, 1-1/4in Size
  • Zoro #: G0272921
  • Mfr #: 1EYJ5
$44.79
  • Box End Style: Spline
  • Finish: black oxide
  • Wrench Head Sizes: 1-1/4"
See full product details
Orders over $50 ship free.

Westward #1EYJ5 Specifications

  • Zoro #: G0272921
  • Mfr #: 1EYJ5
Box End Style: Spline Finish: black oxide
Wrench Head Sizes: 1-1/4" Ratcheting Configuration: Non-Ratcheting
Wrench Material: Alloy Steel Reversing: No
Head Angle: 0 Degrees Tether Capable: Standard Tool (Accessory Needed for Tethering)
Single End/Double End: Double End Item: Combination Wrench
SAE or Metric: SAE Number of Points: 12
Material: Chrome Vanadium Steel Overall Length: 16-3/4"
Wrench Product Grouping: Wrenches Insulated: No
Size: 1-1/4" Wrench Shape: Straight
Offset: 15 Degrees Wrench Item: Combination Wrench
Head Movement: Fixed Anti-Slip Design: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 1-1/4 In., 12, Overall Length 16-3/4 In., Finish Black Oxide, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #1EYJ5