STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 1-3/8in Size

WESTWARD| Zoro #: G0730563| Mfr #: 1EYF4

$60.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 0 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730563 Mfr #: 1EYF4
Finish: SatinHead Angle: 0 Degrees
SAE or Metric: SAENumber of Points: 12
Size: 1-3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: No
Overall Length: 18-1/2"Item: Combination Wrench
Material: Chrome Vanadium SteelCountry of Origin (subject to change): China

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 1-3/8 In., 12, Overall Length 18-1/2 In., Finish Satin, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 0 Degrees , Anti-Slip Design No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews