Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, SAE, 1-5/16in Size (Discontinued)
Mfr # 5MR45
Zoro # G1943706
This Product is Discontinued
Key Features
- Overall Length 18-1/2"
- Size 1-5/16"
- Finish Satin
- Material Alloy Steel
- Number of Points 12