STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 11/16in Size

WESTWARD| Zoro #: G1983143| Mfr #: 3XU10

$11.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983143 Mfr #: 3XU10
Finish: Full PolishHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 12
Size: 11/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: No
Overall Length: 10-9/32"Item: Combination Wrench
Material: Chrome Vanadium SteelCountry of Origin (subject to change): China

Description

Combination Wrench Item, SAE, Size 11/16 In., 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 10-9/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews