KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 11/16in Size

WESTWARD| Zoro #: G1493825| Mfr #: 5MR36

$8.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 8-13/16"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493825 Mfr #: 5MR36
SAE or Metric: SAEOverall Length: 8-13/16"
Anti-Slip Design: NoFinish: Satin
Number of Points: 12Item: Combination Wrench
Size: 11/16"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Combination Wrench Item, SAE, Size 11/16 In., 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 8-13/16 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Reviews