KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 11/32in Size

WESTWARD| Zoro #: G1498192| Mfr #: 3XU48

$11.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 6-37/64"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498192 Mfr #: 3XU48
SAE or Metric: SAEOverall Length: 6-37/64"
Anti-Slip Design: NoFinish: Full Polish
Number of Points: 12Item: Combination Wrench
Size: 11/32"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Combination Wrench Item, SAE, Size 11/32 In., 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 6-37/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews