Combination Wrench, SAE, 1/2in Size

WESTWARD| Zoro #: G1949866| Mfr #: 3XE97

$8.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 8-5/32"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949866 Mfr #: 3XE97
SAE or Metric: SAEOverall Length: 8-5/32"
Anti-Slip Design: NoFinish: Full Polish
Number of Points: 12Item: Combination Wrench
Size: 1/2"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Combination Wrench Item, SAE, Size 1/2 In., 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 8-5/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews