Combination Wrench, SAE, 15/16in Size

WESTWARD| Zoro #: G1453121| Mfr #: 5MR40

$17.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 12-35/64"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453121 Mfr #: 5MR40
SAE or Metric: SAEOverall Length: 12-35/64"
Anti-Slip Design: NoFinish: Satin
Number of Points: 12Item: Combination Wrench
Size: 15/16"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Combination Wrench Item, SAE, Size 15/16 In., 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 12-35/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Reviews