Combination Wrench, SAE, 1in Size

WESTWARD| Zoro #: G0719345| Mfr #: 3XU15

$18.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0719345 Mfr #: 3XU15
Head Angle: 15 DegreesOffset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Anti-Slip Design: No
Material: Chrome Vanadium SteelItem: Combination Wrench
Number of Points: 12Overall Length: 13-63/64"
SAE or Metric: SAESize: 1"
Finish: Full PolishCountry of Origin (subject to change): China

Product Description

Combination Wrench Item, SAE, Size 1 In., 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 13-63/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.