JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Combination Wrench, SAE, 1in Size

WESTWARD| Zoro #: G1891032| Mfr #: 5MR41

$18.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1891032 Mfr #: 5MR41
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Chrome Vanadium Steel
Head Angle: 15 DegreesItem: Combination Wrench
Anti-Slip Design: NoOffset: 15 Degrees
Overall Length: 13-29/64"SAE or Metric: SAE
Size: 1"Finish: Satin
Number of Points: 12Country of Origin (subject to change): Taiwan

Product Description

Combination Wrench Item, SAE, Size 1 In., 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 13-29/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.