Combination Wrench, SAE, 5/16in Size

WESTWARD| Zoro #: G1078856| Mfr #: 5MR29

$6.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1078856 Mfr #: 5MR29
Finish: SatinHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 12
Size: 5/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: No
Overall Length: 4-13/32"Item: Combination Wrench
Material: Chrome Vanadium SteelCountry of Origin (subject to change): Taiwan

Description

Combination Wrench Item, SAE, Size 5/16 In., 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 4-13/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Reviews