Combination Wrench, SAE, 5/16" Size

WESTWARD| Zoro #: G1173085| Mfr #: 5MR71

$4.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
SAE or Metric: SAE
Size: 5/16"
Number of Points: 12
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1173085 Mfr #: 5MR71
SAE or Metric: SAESize: 5/16"
Number of Points: 12Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: SatinItem: Combination Wrench
Offset: 15 DegreesMaterial: Chrome Vanadium Steel
Overall Length: 4-13/32"Head Angle: 15 Degrees
Anti-Slip Design: NoCountry of Origin (subject to change): Taiwan

Product Description

Combination Wrench Item, SAE, Size 5/16 In., 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 4-13/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Product Reviews