- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Combination Wrenches
- /
- Combination Wrench, SAE, 5/8in Size
Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, SAE, 5/8in Size (Discontinued)
Mfr # 3XE99
Zoro # G0791707
This Product is Discontinued
Key Features
- Overall Length 9 1/2 in
- Size 5/8"
- Material Alloy Steel
- Finish Chrome
- SAE or Metric SAE
Customers Also Purchased
- Brand Westward
-
MFR #
3XE99
-
Zoro #
G0791707
- UPC # 190735824795
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/2 in |
Size | 5/8" |
Wrench Head Sizes | 5/8 in |
Head Size | 5/8 in |
Wrench Length Style | Extra Long |
Details
Item | Combination Wrench |
Material | Alloy Steel |
Finish | Chrome |
SAE or Metric | SAE |
Ratcheting Configuration | Non-Ratcheting |
Wrench Item | Combination Wrench |
Anti-Slip Design | No |
Box End Style | Spline |
Wrench Shape | Straight |
Wrench Material | Alloy Steel |
Offset | 15 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Movement | Fixed |
Number of Points | 12 |
Reversing | No |
Single End/Double End | Double End |
Head Angle | 15 Degrees |
Wrench Product Grouping | Wrenches |
Insulated | No |
Standards | ANSI |
Tether Style | Tether Capable |
Handle Color | Silver |
Opening Angle (Deg.) | 15 Degrees |
Head Thickness | 3/8 in |
Corrosion Resistant | Yes |
Head Type | Offset |
Non-Magnetic | No |
Weight | 0.44 lb |
Head Offset Angle | 15 Degrees |
Ratcheting | No |
Measurement Type | SAE |
Nonsparking | No |
Handle Type | One Piece |
Box End Type | 12-Point Box End |
Opening Type | Rounded |
Grip Style | Plain |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Rounded
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov