Combination Wrench, SAE, 7/16in Size

WESTWARD| Zoro #: G2158755| Mfr #: 3XE96

$8.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 7-23/32"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158755 Mfr #: 3XE96
SAE or Metric: SAEOverall Length: 7-23/32"
Anti-Slip Design: NoFinish: Full Polish
Number of Points: 12Item: Combination Wrench
Size: 7/16"Offset: 15 Degrees
Head Angle: 15 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Combination Wrench Item, SAE, Size 7/16 In., 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 7-23/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews