KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 7/16in Size

WESTWARD| Zoro #: G1506391| Mfr #: 5MW28

$10.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506391 Mfr #: 5MW28
Finish: Full PolishHead Angle: 15 Degrees
SAE or Metric: SAENumber of Points: 12
Size: 7/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 DegreesAnti-Slip Design: No
Overall Length: 3-15/16"Item: Combination Wrench
Material: Chrome Vanadium SteelCountry of Origin (subject to change): China

Description

Combination Wrench Item, SAE, Size 7/16 In., 12, Finish Satin, Standard Tool(Accessory Needed for Tethering), Overall Length 3-15/16 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome-vanadium steel, Features Stubby

Reviews