Combination Wrench, SAE, 7/8in Size

WESTWARD| Zoro #: G2349873| Mfr #: 3XU13

$16.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Number of Points: 12
Item: Combination Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349873 Mfr #: 3XU13
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 12
Item: Combination WrenchHead Angle: 15 Degrees
Material: Chrome Vanadium SteelSize: 7/8"
Overall Length: 12-33/64"Anti-Slip Design: No
SAE or Metric: SAEOffset: 15 Degrees
Finish: Full PolishCountry of Origin (subject to change): China

Description

Combination Wrench Item, SAE, Size 7/8 In., 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 12-33/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews