JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Combination Wrench, SAE, 7/8in Size

WESTWARD| Zoro #: G0332561| Mfr #: 5MR39

$13.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332561 Mfr #: 5MR39
Head Angle: 15 DegreesAnti-Slip Design: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Item: Combination WrenchMaterial: Chrome Vanadium Steel
Overall Length: 11-39/64"SAE or Metric: SAE
Size: 7/8"Finish: Satin
Number of Points: 12Country of Origin (subject to change): Taiwan

Product Description

Combination Wrench Item, SAE, Size 7/8 In., 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 11-39/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Product Reviews

Save 15%. Sign up for Z-mail.