KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, SAE, 9/16in Size

WESTWARD| Zoro #: G1143021| Mfr #: 1EYH4

$11.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 7-3/4"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143021 Mfr #: 1EYH4
SAE or Metric: SAEOverall Length: 7-3/4"
Anti-Slip Design: NoFinish: black oxide
Number of Points: 12Item: Combination Wrench
Size: 9/16"Offset: 15 Degrees
Head Angle: 0 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 9/16 In., 12, Overall Length 7-3/4 In., Finish Black Oxide, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 0 Degrees , Anti-Slip Design No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews