LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Combination Wrench Set, Satin, 7-19mm, 11Pc

WESTWARD| Zoro #: G0883617| Mfr #: 4PL85

$45.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Plastic Carrier
Range of Lengths: 4-1/4 to 9-51/64"
Item: Combination Wrench Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883617 Mfr #: 4PL85
Includes: Plastic CarrierRange of Lengths: 4-1/4 to 9-51/64"
Item: Combination Wrench SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Wrench Style: StandardNumber of Points: 12
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mmNumber of Pieces: 11
SAE or Metric: MetricStandards: ASME B107.100
Head Angle: 15 DegreesFinish: Satin
Country of Origin (subject to change): Taiwan

Description

Combination Wrench Set, Standard, Metric, Number of Pieces 11, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm, Range of Lengths 4-1/4 to 9-51/64 In., Includes Plastic Carrier, Finish Satin, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews