Combo Wrench Set, 1-3/8 to 2 in., 6 Pc

WESTWARD| Zoro #: G1594266| Mfr #: 1EYD2

$294.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range of Lengths: 18-1/4 to 24"Number of Pieces: 6Includes: Metal Clip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594266 Mfr #: 1EYD2
Range of Lengths: 18-1/4 to 24"Number of Pieces: 6
Includes: Metal ClipHead Angle: 15 Degrees
SAE or Metric: SAEItem: Combination Wrench Set
Number of Points: 12Finish: Satin
Wrench Style: StandardTether Capable: Standard Tool (Accessory Needed for Tethering)
Wrenches Included: 1-3/8, 1-1/2, 1-5/8, 1-3/4, 1-7/8, 2"Standards: ASME B107.100
Country of Origin (subject to change): Taiwan, Province of China

Description

Wrench Sets, Combination Wrench, Reversing No, SAE, Number of Points 12, Insulated No, Number of Pieces 6, Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 1-3/8 In., 1-1/2 In., 1-5/8 In., 1-3/4 In., 1-7/8 In., 2 In., Standard Tool (Accessory Needed for Tethering), Range of Lengths 18-1/4 to 24 In., Finish Satin, Includes Metal Clip, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews