KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combo Wrench Set, 1/4-1-1/8in, 7-24mm, 32Pc

WESTWARD| Zoro #: G0621092| Mfr #: 3XU43

$212.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Full Polish
Head Angle: 15 Degrees
SAE or Metric: SAE, Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621092 Mfr #: 3XU43
Finish: Full PolishHead Angle: 15 Degrees
SAE or Metric: SAE, MetricStandards: ASME B107.100
Wrenches Included: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mmTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Combination Wrench SetWrench Style: Standard
Includes: Canvas PouchRange of Lengths: 5-1/8 to 15-33/64"
Number of Points: 12Number of Pieces: 32
Country of Origin (subject to change): China

Description

Combination Wrench Set, Standard, SAE, Metric, Number of Pieces 32, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 In., 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm, Range of Lengths 5-1/8 to 15-33/64 In., Includes Canvas Pouch, Finish Full Polish, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews