Combo Wrench Set, 1/4-1-1/8in, 7-24mm, 32Pc

WESTWARD| Zoro #: G1585893| Mfr #: 4YR25

$172.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Blow Molded Case
Range of Lengths: 3-25/32 to 15-15/32"
Item: Combination Wrench Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585893 Mfr #: 4YR25
Includes: Blow Molded CaseRange of Lengths: 3-25/32 to 15-15/32"
Item: Combination Wrench SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Wrench Style: StandardNumber of Points: 12
Wrenches Included: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mmNumber of Pieces: 32
SAE or Metric: SAE, MetricStandards: ASME B107.100
Head Angle: 15 DegreesFinish: Satin
Country of Origin (subject to change): Taiwan

Description

Combination Wrench Set, Standard, SAE, Metric, Number of Pieces 32, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 In., 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm, Range of Lengths 3-25/32 to 15-15/32 In., Includes Blow Molded Case, Finish Satin, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews