Combo Wrench Set, 15/16-1-5/16 in., 6 Pc

WESTWARD| Zoro #: G1131356| Mfr #: 4PM14

$121.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1131356 Mfr #: 4PM14
Standards: ASME B107.100Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Combination Wrench SetNumber of Points: 12
Head Angle: 15 DegreesWrenches Included: 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16"
Number of Pieces: 6SAE or Metric: SAE
Number of Points: 12Finish: Satin
Wrench Style: StandardRange of Lengths: 12-5/8 to 18-1/2"
Includes: Vinyl PouchCountry of Origin (subject to change): Taiwan

Product Description

Combination Wrench Set, Standard, SAE, Number of Pieces 6, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16 In., Range of Lengths 12-5/8 to 18-1/2 In., Includes Vinyl Pouch, Finish Satin, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.