Shop Alternate Products
This Product is Discontinued
Westward
Combo Wrench Set, Antislip, 1/4-2 in, 26 Pc (Discontinued)
Mfr # 4VAW1
Zoro # G0390424
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Wrench Style Antislip
- Number of Pieces 26