Combo Wrench Set, Antislip, 1/4-3/4 in, 9Pc

WESTWARD| Zoro #: G1561567| Mfr #: 4JMC7

$59.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1561567 Mfr #: 4JMC7
Standards: ASME B107.100Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Combination Wrench SetNumber of Points: 12
Head Angle: 15 DegreesWrenches Included: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
Number of Pieces: 9SAE or Metric: SAE
Number of Points: 12Finish: Black Oxide
Includes: Vinyl PouchWrench Style: Antislip
Range of Lengths: 6-5/8 to 13-3/8"Country of Origin (subject to change): Taiwan

Product Description

Combination Wrench Set, Antislip, SAE, Number of Pieces 9, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 In., Range of Lengths 6-5/8 to 13-3/8 In., Includes Vinyl Pouch, Finish Black Oxide, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.