Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc

WESTWARD| Zoro #: G2354082| Mfr #: 4JMC2

$82.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wrenches Included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"Includes: Vinyl pouchFinish: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354082 Mfr #: 4JMC2
Wrenches Included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"Includes: Vinyl pouch
Finish: SatinHead Angle: 15 Degrees
Standards: ASME B107.100Number of Pieces: 7
Number of Points: 12Wrench Style: Antislip
Item: Combination Wrench SetRange of Lengths: 5-7/8 to 9-7/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Country of Origin (subject to change): China

Description

Wrench Sets, Combination Wrench, Reversing No, SAE, Number of Points 12, Insulated No, Number of Pieces 7, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., Standard Tool (Accessory Needed for Tethering), Range of Lengths 5-7/8 to 9-7/8 In., Finish Satin, Includes Vinyl Pouch, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews