SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combo Wrench Set, Antislip, 7-21mm, 15 Pc

WESTWARD| Zoro #: G0999494| Mfr #: 4JMA9

$228.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21mmIncludes: Vinyl pouchFinish: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999494 Mfr #: 4JMA9
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21mmIncludes: Vinyl pouch
Finish: SatinHead Angle: 15 Degrees
Standards: ASME B107.100Number of Pieces: 15
Number of Points: 12Wrench Style: Antislip
Item: Combination Wrench SetRange of Lengths: 5-3/8 to 10"
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: Metric
Country of Origin (subject to change): Taiwan, Province of China

Description

Wrench Sets, Combination Wrench, Reversing No, Metric, Number of Points 12, Insulated No, Number of Pieces 15, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, Standard Tool (Accessory Needed for Tethering), Range of Lengths 5-3/8 to 10 In., Finish Satin, Includes Vinyl Pouch, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews