KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combo Wrench Set, Black, 3/8-1-1/4 in, 14Pc

WESTWARD| Zoro #: G1153241| Mfr #: 1EYD3

$192.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 14
Wrench Style: Standard
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153241 Mfr #: 1EYD3
Number of Pieces: 14Wrench Style: Standard
SAE or Metric: SAEIncludes: Vinyl pouch
Finish: black oxideWrenches Included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"
Item: Combination Wrench SetRange of Lengths: 5-7/8 to 16-3/4'
Head Angle: 15 DegreesNumber of Points: 12
Standards: ASME B107.100Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): China

Description

Wrench Sets, Combination Wrench, Reversing No, SAE, Number of Points 12, Insulated No, Number of Pieces 14, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 15/16 In., 1 In., 1-1/16 In., 1-1/8 In., 1-1/4 In., Standard Tool (Accessory Needed for Tethering), Range of Lengths 5-7/8 to 16-3/4', Finish Black Oxide, Includes Vinyl Pouch, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews