SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combo Wrench Set, Black, 7-20mm, 14 Pc

WESTWARD| Zoro #: G1577231| Mfr #: 1EYD4

$205.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range of Lengths: 5 to 10-1/4"Number of Pieces: 14Includes: Vinyl pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577231 Mfr #: 1EYD4
Range of Lengths: 5 to 10-1/4"Number of Pieces: 14
Includes: Vinyl pouchHead Angle: 15 Degrees
SAE or Metric: MetricItem: Combination Wrench Set
Number of Points: 12Finish: black oxide
Wrench Style: StandardTether Capable: Standard Tool (Accessory Needed for Tethering)
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mmStandards: ASME B107.100
Country of Origin (subject to change): China

Description

Wrench Sets, Combination Wrench, Reversing No, Metric, Number of Points 12, Insulated No, Number of Pieces 14, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, Standard Tool (Accessory Needed for Tethering), Range of Lengths 5 to 10-1/4 In., Finish Black Oxide, Includes Vinyl Pouch, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews