THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Combo Wrench Set, Full Polish, 7-27mm, 17Pc

WESTWARD| Zoro #: G0929485| Mfr #: 3XU46

$149.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Full Polish
Head Angle: 15 Degrees
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929485 Mfr #: 3XU46
Finish: Full PolishHead Angle: 15 Degrees
SAE or Metric: MetricStandards: ASME B107.100
Wrenches Included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27mmTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Combination Wrench SetWrench Style: Standard
Includes: Vinyl pouchRange of Lengths: 5-23/64 to 14-51/64"
Number of Points: 12Number of Pieces: 17
Country of Origin (subject to change): China

Description

Combination Wrench Set, Standard, Metric, Number of Pieces 17, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27mm, Range of Lengths 5-23/64 to 14-51/64 In., Includes Vinyl Pouch, Finish Full Polish, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews