Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Combo Wrench Set, Polish, 1/4-1-1/4in, 17Pc

WESTWARD| Zoro #: G1519156| Mfr #: 3XU44

$153.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASME B107.100
Number of Pieces: 17
Wrenches Included: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519156 Mfr #: 3XU44
Standards: ASME B107.100Number of Pieces: 17
Wrenches Included: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"Number of Points: 12
Range of Lengths: 5-1/8 to 17-1/8"Includes: Vinyl pouch
SAE or Metric: SAEHead Angle: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Full Polish
Wrench Style: StandardCountry of Origin (subject to change): China

Description

Combination Wrench Set, Standard, SAE, Number of Pieces 17, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 In., Range of Lengths 5-1/8 to 17-1/8 In., Includes Vinyl Pouch, Finish Full Polish, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews