THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Combo Wrench Set, Satin, 1/4-1-1/4 in, 17Pc

WESTWARD| Zoro #: G1301115| Mfr #: 4PL92

$105.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASME B107.100
Number of Pieces: 17
Wrenches Included: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301115 Mfr #: 4PL92
Standards: ASME B107.100Number of Pieces: 17
Wrenches Included: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"Number of Points: 12
Range of Lengths: 4 to 16-29/32"Includes: Vinyl pouch
SAE or Metric: SAEHead Angle: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Satin
Wrench Style: StandardCountry of Origin (subject to change): Taiwan

Description

Combination Wrench Set, Standard, SAE, Number of Pieces 17, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 In., Range of Lengths 4 to 16-29/32 In., Includes Vinyl Pouch, Finish Satin, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews