Combo Wrench Set, Short, 10-19mm, 7 Pc

WESTWARD| Zoro #: G2412146| Mfr #: 1EYD6

$25.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12Range of Lengths: 3-3/4 to 5-1/2"Number of Pieces: 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412146 Mfr #: 1EYD6
Number of Points: 12Range of Lengths: 3-3/4 to 5-1/2"
Number of Pieces: 7Includes: Vinyl pouch
Head Angle: 15 DegreesSAE or Metric: Metric
Item: Combination Wrench SetFinish: Satin
Wrench Style: StandardTether Capable: Standard Tool (Accessory Needed for Tethering)
Wrenches Included: 10, 12, 13, 14, 15, 17, 19mmStandards: ASME B107.100
Country of Origin (subject to change): China

Description

Wrench Sets, Combination Wrench, Reversing No, Metric, Number of Points 12, Insulated No, Number of Pieces 7, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, Standard Tool (Accessory Needed for Tethering), Range of Lengths 3-3/4 to 5-1/2 In., Finish Satin, Includes Vinyl Pouch, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews