KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combo Wrench Set, Short, 15, 3/8-3/4in, 7Pc

WESTWARD| Zoro #: G1389866| Mfr #: 1EYD5

$25.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Head Angle: 15 Degrees
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389866 Mfr #: 1EYD5
Finish: SatinHead Angle: 15 Degrees
SAE or Metric: SAEStandards: ASME B107.100
Wrenches Included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Combination Wrench SetWrench Style: Standard
Includes: Vinyl pouchRange of Lengths: 3-3/4 to 5-1/2"
Number of Points: 12Number of Pieces: 7
Country of Origin (subject to change): China

Description

Combination Wrench Set, Standard, SAE, Number of Pieces 7, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Head Angle 15 Degrees , Wrenches Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 In., Range of Lengths 3-3/4 to 5-1/2 In., Includes Vinyl Pouch, Finish Satin, Standards ASME B107.100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews