SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Compartment Box, 16-1/2" W x 13-5/32" L x 4-1/2" H

WESTWARD| Zoro #: G0972316| Mfr #: 2HFT2

$24.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/YellowMaterial: polypropyleneCompartment Box Item: Compartment Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0972316 Mfr #: 2HFT2
Color: Black/YellowMaterial: polypropylene
Compartment Box Item: Compartment BoxOutside Length: 13-5/32"
Includes: Removable Tray, Translucent Lid and Molded-On HandleOutside Height: 4-1/2"
ESD Conductive: NoItem: Compartment Box
Number of Removable Dividers: 19Outside Width: 16-1/2"
Removable Dividers: YesNumber of Compartments: 8
Country of Origin (subject to change): China

Description

Compartment Box, Number of Compartments 8, Number of Removable Dividers 19, Outside Height 4-1/2 In., Outside Length 13-5/32 In., Outside Width 16-1/2 In., Material Polypropylene, Color Black/Yellow, Includes Removable Tray, Translucent Lid and Molded-On Handle, ESD Conductive No, Removable Dividers Yes

Reviews