Compressor, Valve Spring

WESTWARD| Zoro #: G1352601| Mfr #: 1UBH1

$8.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 12-1/2Item: CompressorMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352601 Mfr #: 1UBH1
Length (In.): 12-1/2Item: Compressor
Material: Carbon SteelNumber of Pieces: -
Socket Sizes (In.): -Application: Heavy Duty Tool Replaces Weak Or Broken Valve Springs And Guide Seats With Cylinder Head On The Engine
For Use With: GM V8 EnginesIncludes: -
Type: Valve SpringCountry of Origin (subject to change): Taiwan, Province of China

Description

Compressor, Valve Spring, Length 12 1/2 In, Heavy Duty Tool Replaces Weak Or Broken Valve Springs And Guide Seats With Cylinder Head On The Engine, For Use With GM V8 Engines, Material Carbon Steel

Reviews