Conduit Bender Handle, D, 44In.L

WESTWARD |Zoro #: G0814764|Mfr #: 6EXR9

$34.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0814764 Mfr #: 6EXR9
Handle Length: 44"Application: Bend EMT Conduit and IMC Conduit
Item: Conduit Bender HandleConstruction: Steel w/Comfort Grip
Type: 1" NPTCountry of Origin (subject to change): China

Product Description

Conduit Bender Handle, 1 In. NPT, Handle Length (In.) 44, Steel w/Comfort Grip Construction, Bend EMT Conduit and IMC Conduit, For Use With 6EXR7

Product Reviews

Save 15% when you sign up for Z-mail.