20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Contractors Tool Set, SAE, 28 Pc

WESTWARD| Zoro #: G2275542| Mfr #: 4VCP8

$229.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2275542 Mfr #: 4VCP8
Standards: ANSINumber of Consumable Parts: 0
Drive Size: 1/4", 3/8", 1/2"Screwdrivers Included: Slotted, 1/4 x 4", 5/16 x 6" Hexagon Shank, Phillips, #1 x 3", #2 x 4" Hexagon Shank, Torx(R), T15 x 4", T20 x 4" Round Shank
Miscellaneous Tools Included: Carpenters Apron, Retractable Utility Knife, 13" Utility Bar, 25 ft Measur"g Tape ("./Ft./Fractional), 2 Hacksaw Kit, Wallboard Saw, 100 ft Measur"g Tape ("/Ft.), Magnetic Torpedo LevelItem: Tradesman Tool Set
Number of Pieces: 28Number of Screwdrivers: 6
Number of Striking Tools: 10Number of Miscellaneous Tools: 12
SAE or Metric: SAEPrimary Application: Contractor
Country of Origin (subject to change): Multiple

Product Description

Tradesman Tool Set, Primary Application Contractor, SAE, Number of Pieces 28, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Screwdrivers 6, Number of Striking Tools 10, Number of Miscellaneous Tools 12, Number of Consumable Parts 0, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.