SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cooling System Adapter

WESTWARD| Zoro #: G1392675| Mfr #: 1YMH8

$34.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cooling System Pressure Test AdapterColor/Finish: Chrome-PlatedNumber of Pieces: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392675 Mfr #: 1YMH8
Item: Cooling System Pressure Test AdapterColor/Finish: Chrome-Plated
Number of Pieces: 2For Use With: Acura, Chevrolet, Chrysler, Ford, Honda, Lexus, Mazda, Toyota
Country of Origin (subject to change): Taiwan, Province of China

Description

Cooling System Pressure Test Adapter, Chrome-Plated, Number of Pieces 2, For Use With Acura, Chevrolet, Chrysler, Ford, Honda, Lexus, Mazda, Toyota

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews