KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cooling System Adapter

WESTWARD| Zoro #: G0756761| Mfr #: 1YMJ2

$40.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 2
For Use With: Chevrolet, Cadillac, GMC, Oldsmobile, Pontiac, Saab, Saturn
Color/Finish: Bright Plating Zinc Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756761 Mfr #: 1YMJ2
Number of Pieces: 2For Use With: Chevrolet, Cadillac, GMC, Oldsmobile, Pontiac, Saab, Saturn
Color/Finish: Bright Plating Zinc OxideItem: Cooling System Pressure Test Adapter
Country of Origin (subject to change): Taiwan, Province of China

Description

Cooling System Pressure Test Adapter, Bright Plating Zinc Oxide, Number of Pieces 2, For Use With Chevrolet, Cadillac, GMC, Oldsmobile, Pontiac, Saab, Saturn

Reviews